- 1500 Grit
- 11 in Length
- 9 in Width
- Silicon Carbide Material
description
- 3M™ Wetordry™ Abrasive Sheet 401Q is designed for sanding applications that require a fine grit and a light touch, such as auto body wet sanding and paint finishing. It combines our durable, waterproof A-weight paper backing and our fast-cutting silicon carbide mineral for consistent scratch patterns, making for easier buffing. And a range of grades up to 3000 grit allows for superior results.
features
- Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
- Waterproof backing supports wet applications for decreased loading and a faster cut
- Silicon carbide mineral is our fastest-cutting abrasive for a superior finish
- Range of fine grades from 1000 up to 3000 for the most professional results
- Available in 9” x 11” and 5-1/2” x 9” sheets for a variety of uses
| Attachment Type | None |
| Abrasive Material | Silicon Carbide |
| Sanding Method | Hand, Machine |
| Grit | 1500 |
| Performance | Better |
| Overall Width | 9 in, 228.6 mm |
| Product Form | Sheet |
| Backing Weight | A Weight |
| Overall Length [Min] | 11 in, 279.4 mm |
| Material | Silicon Carbide |
| Sanding Surface | Paint, Clear Plastic, Clear Coat |
| Color | Black |
| Backing Material | Paper |
| Wet or Dry | Wet or Dry |
| Length | 11 in |
| Backing Wt. | A Weight |
| Weight | 0.0 LB |
| EAN or UPC | 51131020320 |

