- P500 Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
description
- 3M™ Wetordry™ Abrasive Sheet 213Q is an abrasive sanding paper constructed on a light, A-weight paper backing and features a waterproof resin bonding to help prevent heat buildup. The aluminum oxide abrasive and waterproof backing make this paper an ideal product for sanding applications such as paint prep, sanding, sealer sanding, and solid surface finishing.
features
- Aluminum Oxide abrasive cuts fast and provides a consistent, fine finish
- Light, A-weight paper backing offers excellent flexibility in hands on applications
- Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
- Waterproof material allow for easy debris removal
- Can be easily cut and folded to fit any hand tool or work piece crevice
| Backing Weight | A Weight |
| Material | Aluminum Oxide |
| Sanding Method | Machine, Hand |
| Overall Length [Min] | 11 in, 279.4 mm |
| Wet or Dry | Wet or Dry |
| Overall Width | 9 in, 228.6 mm |
| Length | 11 in |
| Abrasive Material | Aluminum Oxide |
| Sanding Surface | Fiberglass, Plastic, Primer, Clear Coat, Paint |
| Grit | P500 |
| Color | Black |
| Backing Wt. | A Weight |
| Performance | Better |
| Product Form | Sheet |
| Attachment Type | None |
| Backing Material | Paper |
| Weight | 0.032 LB |
| EAN or UPC | 51131020375 |

