- 2500 Grit
- 9 in Length
- 5 1/2 in Width
- Silicon Carbide Material
description
- 3M™ Wetordry™ Abrasive Sheet 401Q is designed for sanding applications that require a fine grit and a light touch, such as auto body wet sanding and paint finishing. It combines our durable, waterproof A-weight paper backing and our fast-cutting silicon carbide mineral for consistent scratch patterns, making for easier buffing. And a range of grades up to 3000 grit allows for superior results.
features
- Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
- Waterproof backing supports wet applications for decreased loading and a faster cut
- Silicon carbide mineral is our fastest-cutting abrasive for a superior finish
- Range of fine grades from 1000 up to 3000 for the most professional results
- Available in 9” x 11” and 5-1/2” x 9” sheets for a variety of uses
| Backing Weight | A Weight |
| Attachment Type | None |
| Length | 9 in |
| Product Form | Sheet |
| Overall Width | 5.5 in, 139.7 mm |
| Abrasive Material | Silicon Carbide |
| Performance | Best |
| Backing Material | Paper |
| Sanding Surface | Clear Coat, Paint, Clear Plastic |
| Material | Silicon Carbide |
| Overall Length [Min] | 9 in, 230 mm |
| Backing Wt. | A Weight |
| Wet or Dry | Wet or Dry |
| Sanding Method | Machine, Hand |
| Grit | 2500 |
| Color | Black |
| Weight | 3.0 LB |
| EAN or UPC | 51131020450 |

