- P180 Grit
- 16 in Length
- 2 in Width
- Aluminum Oxide Material
description
- Our 3M™ Hookit™ Gold Sheet 236U is built for long life during auto body hand sanding projects requiring coarser grit abrasives. Open coat aluminum oxide abrasive and durable C-weight film backing provide a long-lasting cut and excellent loading resistance for rough feather-edging or shaping plastic filler and putty. Our Hookit™ attachment system saves time and maximizes abrasive life.
features
- The standard in collision repair abrasives
- Aluminum oxide abrasive combines fast cut with long abrasive sheet life
- Open coat construction provides a more aggressive cut, minimizes dust and reduces loading
- C-weight film backing holds up during jobs such as rough featheredging
- Hookit™ attachment to file boards and sanding blocks makes the sheet easy to change and reuse
| Color | Yellow |
| Attachment Type | Hook & Loop |
| Method of Attachment | Hook & Loop |
| Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Sanding Method | Hand, Machine |
| Length | 16 in |
| Backing Wt. | C Weight |
| Overall Width | 2.75 in, 69.85 mm |
| Sanding Surface | Filler, Putty, Fiberglass, Paint, Clear Coat, Metal, Plastic |
| Grit | P180 |
| Abrasive Material | Aluminum Oxide |
| Backing Weight | C Weight |
| Overall Length [Min] | 16 in, 406.4 mm |
| Performance | Better |
| Product Form | Sheet |
| Weight | 6.6 LB |
| EAN or UPC | 51131024700 |

