- P500 Grit
- 45 yd Length
- 2 3/4 in Width
- Aluminum Oxide Material
description
- Our 3M™ Stikit™ Gold Abrasive Sheet Rolls 216U features continuous lengths of A-weight paper, easily cut to size to greatly reduce product waste. Aluminum oxide mineral abrasive delivers a sharp cut and uniform finish during collision repair. These sheet rolls feature Stikit™ adhesive backing, making them exceptionally fast and easy to attach and remove using power or hand sanding equipment.
features
- Adhesive-backed sheet is customizable to blocks, file shoes or pads, helping reduce waste
- A-weight paper backing is ideal for featheredging or primer sanding
- Aluminum oxide mineral provides fast cut and long abrasive life
- Stikit™ sheets are easy to attach and remove
- Anti-loading coating prevents dust and debris from clogging the cutting surface
| Length | 45 yd |
| Grit | P500 |
| Backing Wt. | A Weight |
| Attachment Type | PSA |
| Abrasive Material | Aluminum Oxide |
| Overall Width | 2.75 in, 69.85 mm |
| Method of Attachment | PSA |
| Performance | Good |
| Sanding Method | Machine, Hand |
| Color | Yellow |
| Backing Material | Paper |
| Wet or Dry | Dry |
| Sanding Surface | Plastic |
| Material | Aluminum Oxide |
| Backing Weight | A Weight |
| Product Form | Sheet Roll |
| Overall Length [Min] | 45 yd, 41.148 m |
| Weight | 1.3 LB |
| EAN or UPC | 51131025899 |

