- 320/400 Grit
- 5 1/2 in Length
- 4 1/2 in Width
- Aluminum Oxide Material
| Grit | 320/400 |
| Color | Gray |
| Grit Type | Fine |
| Length | 5 1/2 in |
| Material | Aluminum Oxide |
| Weight | 5.48 LB |
| EAN or UPC | 51131026049 |
| Grit | 320/400 |
| Color | Gray |
| Grit Type | Fine |
| Length | 5 1/2 in |
| Material | Aluminum Oxide |
| Weight | 5.48 LB |
| EAN or UPC | 51131026049 |