- 1200 Grit
- 9 in Length
- 5 1/2 in Width
- Silicon Carbide Material
description
- Our 3M™ Wetordry™ Abrasive Sheet 434Q is built for very light sanding on often delicate automotive paint surfaces. Sharp silicon carbide mineral abrasive provides consistent sanding patterns without heavy pressure. Durable C-weight paper holds up during wet sanding. This sheet is ideal for creating excellent finishes on fully cured, hard-to-compound clear coats and on dark-colored paint.
features
- Our highest-quality 3M abrasive for wet sanding
- Silicon carbide mineral abrasive provides a refined cut without heavy manual pressure
- Durable C-weight backing holds up with less curling
- Suitable for wet or dry sanding
- Standard sheets can be easily cut to size for ease of use
- Ideal for jobs requiring very light sanding such as fully cured clear coat or dark-colored paint
| Color | Black |
| Backing Weight | C Weight |
| Wet or Dry | Wet or Dry |
| Length | 9 in |
| Product Form | Sheet |
| Sanding Method | Machine, Hand |
| Sanding Surface | Paint, Clear Coat |
| Grit | 1200 |
| Abrasive Material | Silicon Carbide |
| Overall Width | 5.5 in, 139.7 mm |
| Attachment Type | None |
| Material | Silicon Carbide |
| Overall Length [Min] | 9 in, 228.6 mm |
| Backing Wt. | C Weight |
| Performance | Better |
| Weight | 0.013 LB |
| EAN or UPC | 51131026223 |

