- P180 Grit
- 25 yd Length
- 4 1/2 in Width
- Aluminum Oxide Material
description
- Our 3M™ Stikit™ Gold Sheet Roll 236U features continuous lengths of C-weight paper, easily cut to size to greatly reduce product waste. Aluminum oxide mineral abrasive delivers an aggressive cut and uniform finish during collision repair. These sheet rolls feature Stikit™ adhesive backing, making them exceptionally fast and easy to attach and remove using power or hand sanding equipment.
features
- Adhesive-backed sheet is customizable to blocks, file shoes or pads, helping reduce waste
- Durable C-weight paper backing is ideal for bare metal scratch refinement, rough featheredging and paint removal
- Aluminum oxide mineral provides fast cut and long abrasive life
- Stikit™ sheets are easy to attach and remove
- Anti-loading coating prevents dust and debris from clogging the cutting surface
| Overall Width | 4.5 in, 114.3 mm |
| Attachment Type | PSA |
| Backing Weight | A Weight |
| Abrasive Material | Aluminum Oxide |
| Wet or Dry | Dry |
| Sanding Method | Hand, Machine |
| Sanding Surface | Fiberglass, Putty, Filler, Metal, Clear Coat, Plastic, Paint |
| Color | Yellow |
| Method of Attachment | PSA |
| Performance | Better |
| Overall Length [Min] | 25 yd, 22.86 m |
| Length | 25 yd |
| Grit | P180 |
| Product Form | Sheet Roll |
| Material | Aluminum Oxide |
| Backing Wt. | A Weight |
| Weight | 1.716 LB |
| EAN or UPC | 51131026940 |

