Skip to content Skip to navigation menu
3M00051131030565

00051131030565

Trizact™ 9 in Sheet
Item #120135884
  • Sheet
3M00051131030565
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sheet

description

  • Our 3M™ Performance Sandpaper is a premium abrasive sheet that is built specifically for hand sanding on jobs such as shaping auto body filler or putty. These one-third (9” x 3”) sandpaper sheets feature fast-cutting, long-lasting aluminum oxide/ceramic blend abrasive on durable paper backing that attaches easily to sanding blocks. This sandpaper is ideal for use with the 3M™ Body Repair System.

features

  • Ideal for auto repair jobs requiring hand sanding
  • Aluminum oxide abrasive offers a fast cut, long life and professional results
  • Ceramic blend makes abrasive tougher and resists clogging for longer sheet life
  • Durable paper backing resists rips and tears in heavy sanding projects
  • Use in Stages 1 and 2 of the 3M™ Body Repair System
Overall Length [Min] 9 in
Overall Width 3.667 in
Weight 0.083 LB
EAN or UPC 51131030565
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison