- Sheet
description
- Our 3M™ Trizact™ Performance Sandpaper combines a fast cut and extremely consistent, refined finish for your auto body projects. It features our Trizact™ structured abrasive – its microscopic three-dimensional mineral structures resemble pyramids. This patterned, precise surface on a lightweight foam removes very fine sand scratches and leaves metal and painted metal surfaces ready for polishing.
features
- Ideal abrasives for detailed finishing and polishing
- Trizact™ technology delivers fast, extremely consistent cut
- Very fine grade abrasive delivers refined finishes to auto clear coats
- Lightweight foam backing provides flexibility and attaches easily to sanding blocks
- Excellent for wet sanding to reduce dust and prolong sheet life
- Removes very small scratches to reduce or eliminate need for compounding and reduce polishing time
- Use during Stage 4 of our 3M™ Body Repair System
| Overall Length [Min] | 9 in, 228 mm |
| Overall Width | 3 in, 76 mm |
| Product Form | Sheets, Discs, Rolls |
| Length | 9 in |
| Grit | 3000 |
| Weight | 0.0 LB |
| EAN or UPC | 51131030640 |

