- 100 Grit
- 3 3/4 in Length
- 2.65 in Width
description
- 3M™ Performance Soft Sanding Sponge is designed to provide a better surface finishing solution. Each sponge combines quality 3M abrasives with a highly flexible foam backing -- creating a flexible way to uniformly sand curved areas such as bumpers, complex body lines, headlight openings, door handles, door jambs, and more.
features
- Flexible foam sanding pad comes in a range of extra and ultra-fine grits
- Highly flexible to provide uniform finish on curves and contours
- Use for putty, glaze and primer sanding
- Ready to use straight from the package for ease of use and convenience
| Length | 3 3/4 in |
| Color | Red |
| Grit | 100 |
| Grit Type | Medium |
| Overall Length [Min] | 2.625 in |
| Grade | Medium |
| Height | 1 in |
| Weight | 0.107 LB |
| EAN or UPC | 51131030695 |

