- 320/400 Grit
- 9 in Length
- 3 2/3 in Width
description
- Our 3M™ Scuff Sanding Sponge is designed to make touching up curves, contours, corners and hard to reach areas easier. Designed for hand sanding tasks, use this 3-2/3 x 9-inch abrasive to hand sand primer and scuff the blend area prior to applying base coat and clear coat. After sanding primer, refine with 400 or 600 grit sandpaper, and then apply paint per manufacturer’s recommendations.
features
- Non-woven fiber is ideal for adding a light scratch prior to applying base coat and clear coats for a better bond
- Rinses clean after each use, adding to the bottom line
- Durable non-woven fiber material won’t deposit fibers on surface, helping ensure quality finish
- Use for light surface rust removal
- Use during Stage 4 of the 3M Body Repair System
| Length | 9 in |
| Grit Type | Fine |
| Overall Length [Min] | 9 in |
| Grit | 320/400 |
| Grade | Fine |
| Weight | 7.916 LB |
| EAN or UPC | 51131031951 |

