- Sanding Block
description
- If you need to hand finish a tight spot, you can rely on the 3M™ Hookit™ Dust Free Sanding Block. This backing block helps you get consistent results while reducing the strain on your hands. This block uses the Hookit™ attachment system for easy abrasive changes and small holes for use with a vacuum attachment to reduce dust and loading. These make it ideal for sanding filler, primer and more.
features
- Supports abrasives for consistent and effective hand sanding
- Has small holes for use with a vacuum system to limit dust and loading
- 3M™ Hookit™ attachment system makes it easy to change abrasives
- Helps reduce hand fatigue and make sanding challenging locations easier
- Sanding blocks delivers more consistent sanding results
| Color | Purple |
| Attachment Type | Hook & Loop |
| Sanding Type | Dry |
| Overall Width | 4.528 in, 115 mm |
| Overall Length [Min] | 8.858 in, 225 mm |
| Weight | 4.15 LB |
| EAN or UPC | 51131052161 |

