- 1 in Diameter
description
- Our 3M™ Roloc™ Disc Pad Assembly is a fast, convenient method for attaching and supporting Roloc™ abrasive discs during collision repair. The assembly includes a shank, adapter and 1”to 3” hard rubber pad to fit drills, grinders or sanders with 1/4-20 exterior threads. The assembly provides twist-on, twist-off attachment of 3M™ Roloc™ abrasive discs, saving time and improving efficiency.
features
- Assembly works with a variety of 1/4-20 INT drills, sanders and grinders
- Supports 1”- 3” diameter Roloc™ discs for max. 30,000-RPM job
- Includes Roloc™ pad, shank and adapter
- Roloc™ attachment makes changing discs fast and easy
| Density Rating | Hard |
| Dia. | 1 in |
| Shape | Round |
| Overall Diameter | 1 in, 25.4 mm |
| Thread Size | 1/4-20 INT |
| Color | Black |
| Thread Type | Internal |
| RPM [Max] | 30000 rpm |
| Weight | 0.225 LB |
| EAN or UPC | 51131055384 |

