- 4 in Diameter
description
- The 3M™ Roloc™ Disc Pad is a medium density, hard rubber backup pad for attaching and supporting Roloc™ abrasive discs during collision repair. Its disc pad assembly fits any drill, grinder or sander with 1/4-20 exterior threads for a wide range of applications. The Roloc™ system provides fast, twist-on attachment of 3M™ Roloc™ Bristle Discs and Scotch-Brite™ Surface Conditioning Discs.
features
- Backup pad designed to support 3M Roloc™ 4” dia. Surface Conditioning Discs and 3M™ Roloc™ Bristle Discs
- Disc pad assembly works with a variety of 1/4-20 INT drills, sanders and grinders
- Medium density hard rubber construction adds durability for tough jobs
- Roloc™ attachment makes changing discs fast and easy
- 12,000 max. RPM
| Shape | Round |
| Dia. | 4 in |
| Thread Type | Internal |
| Density Rating | Medium |
| Color | Black |
| Thread Size | 1/4-20 INT |
| Overall Diameter | 4 in, 101.6 mm |
| RPM [Max] | 12000 rpm |
| Weight | 0.405 LB |
| EAN or UPC | 51131055414 |

