- 6 in Diameter
description
- Our 3M™ Hookit™ Clean Sanding Painter’s Back-up Pad is excellent for auto body painting jobs such as following contours and sanding close to edges, while maximizing dust extraction. This soft density foam pad features our Clean Sanding 6-hole pattern for effective dust evacuation with 6-hole discs. Our Hookit™ attachment makes disc change-out fast and easy, maximizing disc life.
features
- 25-hole pattern maximizes dust extraction
- 1/2 inch soft density foam provides flexibility for reduced edge cutting and increased conformability
- 15 degree tapered edge combines with soft density for finer finishing
- 5/16-24 external threads are compatible with orbital or random orbital sanders
- Hookit™ attachment provides for easy reuse, optimizing disc life
| Grit | P100 |
| Density Rating | Soft |
| Dia. | 6 in |
| No. of Holes | 6 |
| Thread Type | External |
| Material | Aluminum Oxide |
| Thread Size | 5/16-24 EXT |
| Shape | 15 Degree |
| RPM [Max] | 12000 rpm |
| Overall Diameter | 6 in, 152.4 mm |
| Thickness | 0.5 in |
| Backing Wt. | C Weight |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | Hook & Loop |
| Color | Purple |
| Backing Weight | C Weight |
| Center Hole | 3 in |
| Center Hole Dia. | 3 in |
| Form Type | Clean Sanding |
| Weight | 4.2 LB |
| EAN or UPC | 51131055513 |

