- 6 in Diameter
description
- 3M™ Stikit™ Low Profile Abrasive Disc Back-up Pad provides secure attachment for a 3M™ Stikit™ Disc (sold separately) on a random orbital sander or other rotary tool. This lightweight, shock-resistant backup pad is constructed of firm density foam for sanding flat surfaces and has a tapered edge for applications where some flexibility is needed.
features
- Pad enables use of 3M™ Stikit™ discs (sold separately) on a on a disc sander, rotary sander, or random orbital sander
- Low profile firm density foam is well-suited for flat sanding applications
- Blue vinyl face material provides secure disc adhesion yet allows quick, easy disc removal
- Designed for flattening and leveling surfaces
| Thickness | 0.375 in |
| Shape | 15° |
| Thread Size | 5/16-24 |
| Density Rating | Firm |
| RPM [Max] | 10000 rpm |
| Dia. | 6 in |
| Thread Type | External |
| Color | Yellow |
| Weight | 0.39 LB |
| EAN or UPC | 51131055568 |

