- 8 in Diameter
description
- Engineered for sanding large areas of paint down to metal with coarse grade abrasives, our 8˝ 3M™ Stikit™ Soft Abrasive Disc Back-up Pad adds cushion and conformability to 3M™ Stikit™ sanding discs. Ideal for auto and marine body sanding applications, the pad's soft density foam with a 45° tapered edge closely conforms to contours and curves to deliver a uniform finish and minimize rework.
features
- Large, soft Stikit™ back-up pad for sanding to metal with coarse grade abrasives
- Durable, soft density foam and 45° tapered edge yield to curves and contours for uniform coverage and longer life
- 3M™ Stikit™ system provides excellent adhesion and easy disc changes
- High grade 1˝ foam reduces vibration from the tool for greater comfort and improved results
- 5/8-11 interior threads fit low-speed polishers and grinders for versatility
- Max. RPM 3000: Use with a slow speed polisher or grinder
| Thickness | 1 in |
| Shape | 45° |
| Density Rating | Soft |
| Thread Size | 5/8-11 |
| Color | Yellow |
| Thread Type | Internal |
| Dia. | 8 in |
| RPM [Max] | 3000 rpm |
| Weight | 0.7 LB |
| EAN or UPC | 51131055681 |

