- 8 in Diameter
description
- Our 3M™ Stikit™ Abrasive Disc Back-up Pads perform across a large variety of auto body sanding jobs from low-speed polishing and grinding to shaping plastic filler. Durable foam construction and tapered edges maximize performance with 6- or 8-inch dia. 3M™ Stikit™ Abrasive Discs (sold separately). Pads work as part of the 3M™ Stikit™ system for fast disc changes, optimizing time and disc life.
features
- Easily integrate higher performance into a wide range of power sanding applications
- Durable foam body provides yield for consistent abrasive contact, increases pad life
- Edges tapered 15 or 45 degrees for flat or contoured sanding jobs
- Fits right in – 5-hole, 6-hole or center mount pads to work with most orbital sanders
- Medium or firm densities provide versatility for light to aggressive sanding
- Stikit™ system allows quick change-outs between sanding discs and applications
| Thickness | 0.375 in |
| No. of Holes | 5 |
| Shape | 15° |
| Dia. | 8 in |
| Density Rating | Medium |
| Color | Yellow |
| RPM [Max] | 1500 rpm |
| Weight | 0.8 LB |
| EAN or UPC | 51131055810 |

