- 5 in Diameter
- 18000 rpm Rotation Speed
description
- Our 3M™ Fibre Disc Backup Pad is built tough to support our 5” DA. fiber discs on right angle sanders. Compatible with a range of 3M face plates, this hard rubber disc pad maximizes your abrasive discs – it is designed to reduce the vibration and chunking that degrades their effectiveness. The pad fastens securely to grinding tools with a disc retainer nut (sold separately).
features
- Supports 5” diameter x 7/8” center hole 3M™ Fibre Discs
- Hard rubber construction works with fiber disc backing for consistent support
- Reduces vibration for greater operator comfort
- Designed to resist chunking for longer abrasive life
- Compatible with a range of 3M face plates for fine to coarse sanding and grinding
| Center Hole Dia. | 7/8 in |
| Density Rating | Medium |
| Dia. | 5 in |
| Color | Black |
| Rotation Speed [Max] | 18000 rpm |
| Weight | 0.085 LB |
| EAN or UPC | 51131056374 |

