- Buff Pad Type
- Screw-On Attachment
- 9 in Diameter
- Wool Material
description
- 3M™ Wool Polishing Pads combine the fast, sharp cut of wool with fine blended fibers for attaining high gloss on composite surfaces during auto body repair. Our double-sided pad features a soft edge to protect body lines, and firm, lightweight center support for consistent contact with the surface. Our single-sided pad has hook and loop attachment for fast change-outs on multi-stage applications.
features
- Removes fine paint defects including compound swirl marks
- Blended wool abrasive uses fast cut for efficient, effective results
- Double-sided soft edge pads protect body and style lines
- Single-side pads feature hook and loop attachment for fast change-outs
- Works with 3M polishes for consistent performance on composite finishes
| Sides | 2 |
| Material | Wool |
| Type | Buff Pad |
| Color | Yellow |
| Method of Attachment | Screw-On |
| Shape | Round |
| Dia. | 9 in |
| Weight | 4.26 LB |
| EAN or UPC | 51131057050 |

