- Compounding Type
- Hook and Loop Attachment
- 9 in Diameter
- Wool Blend Material
description
- Our 3M™ Wool Compounding Pads are built to deliver an aggressive cut for a smooth finish, ideal when compounding on paints, clears and composite surfaces. Our double-sided screw-on pads feature 100 percent untwisted wool yarn on a stiff central hub for a full cut and broader surface contact. Single-sided pads feature a finer 60/40 wool blend and our Hookit™ attachment for quick change-outs.
features
- Removes finishing abrasive sand scratches and other paint surface defects
- Double sided screw-on pads feature flexing action for reduced surface burn risk
- Untwisted wool yarn construction improves handling across large surface areas
- Blended or 100 percent wool abrasive delivers fast-cutting efficiency
- Works with 3M compounds and adapters for fast, consistent results
| Shape | Round |
| Type | Compounding |
| Method of Attachment | Hook & Loop |
| Dia. | 9 in |
| Sides | 1 |
| Material | Wool Blend |
| Color | White |
| Weight | 0.475 LB |
| EAN or UPC | 51131057111 |

