- 7 in Diameter
- 3000 rpm Rotation Speed
- Disc Base Plate
description
- Our 3M™ Hookit™ Back-up Pad is available in soft, medium and hard foam densities for support during jobs from paint removal to fine finishing. Center-hole pads feature flat rigid centers and softer edges, providing added control. Our 6- and 7-in. pads feature several hole patterns to promote dust extraction. Our Hookit™ attachment system makes changing discs fast and easy.
features
- Foam construction adds support for jobs ranging from paint removal to fine polishing
- Soft tapered edge helps improve control
- Range of pads includes soft, standard and hard densities
- Available with 5/8-11 interior threads to fit low-speed polishers and sanders for versatility
- Hole patterns provide escape route for dust, improve dust extraction
- 3M™ Hookit™ attachment system provides easy disc changes and optimizes disc life
| Shape | Round |
| Thickness | 0.75 in |
| Color | Yellow |
| Type | Disc Base Plate |
| Thread Size | 5/8-11 |
| Dia. | 7 in |
| Rotation Speed [Max] | 3000 rpm |
| Weight | 0.48 LB |
| EAN or UPC | 51131057173 |

