- Regular Type
- Hook and Loop Attachment
- 5 1/4 in Diameter
- Foam Material
description
- 3M™ Perfect-it™ Hookit™ Foam Polishing Pad is a soft foam buffing pad used to buff out fine scratches created from sanding or compounding steps over intermediate-size surface areas. The waffle face gives you greater surface contact area than flat surface pads, minimizes heat buildup during buffing and helps eliminates swirl marks. It also helps the pad hold the polish and reduce slinging.
features
- Provides soft surface for applying 3M polishes
- Waffle face provides sufficient contact surface without excess heat build up
- Repairs and restores coatings without repainting
- 3M™ Hookit™ attachment system holds pad securely and provides quick pad change-out
- Pads combine with buffers, random orbital tools, and variable speed polishers to produce desired final finish
| Type | Regular |
| Color | Black |
| Material | Foam |
| Front Color | Black |
| Dia. | 5.25 in |
| Method of Attachment | Hook & Loop |
| Shape | Waffle Face |
| Weight | 3.0 LB |
| EAN or UPC | 51131057272 |

