- Buff Pad Type
- Hook and Loop Attachment
- 8 in Diameter
- Foam Material
description
- Our 3M™ Perfect-It™ Foam Compounding Pads are our highest-performing foam compounding pads for refining sand scratches, slow-speed polishing, denibbing and more. Foam face pattern provides more surface contact, holds compound better and reduces slinging. Doubled-sided pads work with 3M™ Quick Connect Adaptors on rotary polishers
- double-side pads work with our Hookit™ system for easy change-outs.
features
- Our highest-performing foam compounding pads
- Works with 3M™ Hookit™ and Quick Connect attachment systems for easy change-outs
- Diameters as small as 3” for accuracy in tight spaces or small areas
- Foam construction holds polish, prevents slinging for faster, cleaner results
- Part of the 3M™ Perfect-It™ Paint Finishing System for showroom grade finishes
| Material | Foam |
| Shape | Round |
| Color | White |
| Type | Buff Pad |
| Method of Attachment | Hook & Loop |
| Sides | 1 |
| Dia. | 8 in |
| Weight | 1.53 LB |
| EAN or UPC | 51131057371 |

