- Buff Pad Type
- Hook and Loop Attachment
- 8 in Diameter
- Foam Material
description
- Our 3M™ Ultrafine Foam Polishing Pad eliminates swirl marks and holograms on painted surfaces for a showroom-grade paint finish even on dark colored vehicles. Foam pad works with Perfect-It™ Ultrafine Machine Polish, part of the 3M™ Perfect-It™ Paint Finishing System.
features
- Ideal during ultrafine polishing step to remove light swirls and scratches from automotive paint
- May be used on cured, hard or medium finish paint to eliminate scratches
- Convolute foam pad conforms to irregular surfaces, curves and body lines, reducing chatter for improved finish
- Use with 3M™ Perfect-It™ EX Ultrafine Machine Polish for complete scratch removal
- Hookit™ backing attachment makes for quick backup pad changes during multi-step sequences
- Use with 3M™ Perfect-It™ Ultrafine Machine Polish for showroom-grade finishes
| Color | Blue |
| Material | Foam |
| Type | Buff Pad |
| Sides | 1 |
| Dia. | 8 in |
| Method of Attachment | Hook & Loop |
| Weight | 3.55 LB |
| EAN or UPC | 51131057517 |

