- 8 in Diameter
description
- Our 3M™ Hookit™ Soft Abrasive Disc Pad is ideal for use with fine grade abrasives and for sanding primer on conformable surfaces. This 1” soft foam pad features a 45° beveled edge, providing support and control for technicians using fine grit 8” 3M Hookit™ discs (sold separately) on low-speed polishers or grinders. Our Hookit™ hook-and-loop attachment system makes changing discs fast and easy.
features
- Soft density foam adds support and control during fine polishing and grinding
- 45° tapered edge creates reliable edge for refined finishes
- 5/8-11 interior threads fit low-speed polishers and grinders for versatility
- Hookit™ hook and loop attachment system provides easy disc changes and optimizes disc life
| Thread Size | 5/8-11 |
| Thickness | 1 in |
| Shape | 45° |
| Color | Orange |
| Density Rating | Soft |
| Dia. | 8 in |
| Thread Type | Internal |
| RPM [Max] | 3000 rpm |
| Weight | 0.9 LB |
| EAN or UPC | 51131057685 |

