- 5 in Diameter
- Molded - Vacuum, Dust Control
description
- 3M™ Hookit™ Low Profile Back-up Pad
features
- Low profile soft density yellow pad provides flexibility to reduce loading
- Tapered edge is ideal for finishing on flat or contoured surfaces
- 3M™ Hookit™ attachment provides excellent backing support and easy reuse, optimizing disc life
| Front Color | Yellow |
| Dia. | 5 in |
| No. of Holes | 5 |
| Thread Type | External |
| Type | Dust Control, Molded - Vacuum |
| Thickness | 0.375 in |
| Thread Size | 5/16-24 |
| Method of Attachment | Hook & Loop |
| Color | Yellow |
| Type of Abrasive | Coated |
| Shape | 15° |
| Density Rating | Firm |
| RPM [Max] | 12000 rpm |
| Weight | 0.3 LB |
| EAN or UPC | 51131058552 |

