- 6 in Diameter
description
- Our 3M™ Hookit™ Clean Sanding Abrasive Disc Pad combines some of our most advanced technologies to handle even aggressive auto body sanding jobs. This firm density, 1/2-inch foam pad features our Clean Sanding hole pattern for effective dust evacuation with 6-hole discs. Hookit™ attachment makes disc change-out fast and easy, and maximizes disc life.
features
- A disc pad for improved productivity during heavy duty sanding applications
- Patented multi-hole pattern maximizes dust extraction
- 1/2 inch firm density foam provides plenty of support for aggressive sanding
- 15 degree tapered edge delivers high sanding performance, especially on flatter surfaces
- 5/16-24 external threads are compatible with orbital or random orbital sanders
- Hookit attachment provides excellent backing support and easy reuse, optimizing disc life
| Type | Interface Pad |
| Thread Type | External |
| Form Type | Clean Sanding |
| Color | Yellow |
| Attachment Type | Hook & Loop |
| Shape | 15 Degree |
| Thread Size | 5/16-24 EXT |
| Thickness | 0.5 in |
| RPM [Max] | 12000 rpm |
| Density Rating | Firm |
| Dia. | 6 in |
| Overall Diameter | 6 in, 152.4 mm |
| Weight | 3.691 LB |
| EAN or UPC | 51131058651 |

