Skip to content Skip to navigation menu
High Performance Welding Drape

00051131059191

High Performance Welding Drape
Item #104042904
  • High Performance Welding Drape
High Performance Welding Drape
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • High Performance Welding Drape

description

  • Our 3M™ High Performance Welding Drape is a unique fabric that provides protection from welding spatter and grinding sparks. This fire resistant drape withstands extreme heat, sparks and spatter without burning through.

features

  • Extreme resistance to heat, sparks, welding spatter and flames
  • Ideal for protection from automotive welding spatter and grinding sparks
  • Very lightweight, conformable and easy to handle
  • Excellent wear and tear resistance
  • Easy to clean by brushing or shaking
Helmet Color Black
Accessory Type High Performance Welding Drape
Length 80 ft
Weight 4.05 LB
EAN or UPC 51131059191
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison