- Buff Pad Type
- Roloc™ Attachment
- 3 in Diameter
- Foam Material
description
- Our 3M™ Finesse-It™ Roloc™ Finishing Pad adds performance and control during the finishing stages of collision repair paint jobs. Designed for use on slow-speed air or electric drills, this 3” dia. pad features a Roloc™ threaded button for easy twist-on, twist-off attachment to a Roloc™ disc pad (sold separately) The pad face accepts Hookit™ buffer pads for ultrafine polishing.
features
- Designed for low-speed fine-grade sanding and polishing
- Adds control and conformability during finishing work
- Works quickly and easily with air or electric drills
- Roloc™ attachment system allows for twist-on, twist-off quick change-outs
- Can be used with 3M™ Hookit™ 3” discs and buffing pads
| Color | Black |
| Sides | 1 |
| Method of Attachment | Roloc |
| Material | Foam |
| Dia. | 3 in |
| Type | Buff Pad |
| Weight | 0.467 LB |
| EAN or UPC | 51131059245 |

