Skip to content Skip to navigation menu
3M00051131067882

00051131067882

Hand-Masker™ Dispenser Kit M3000K-ML
Item #104043970
3M00051131067882
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Hand-Masker™ M3000 Dispenser applies masking tape to masking film measuring up to 144" or to paper measuring up to 18" in one continuous application. Compact, lightweight, saves time. For professional heavy-duty use.

features

  • Use on windows, doors, bathtubs and other surfaces
  • Flake-resistant film allows for multiple coats with reduced paint flaking and cleanup
  • Choose from a line of pre-folded masking film that unfolds to a range of sizes from 24" to 144"
  • ScotchBlue™ 2090 Painter's Tape is the pro painter's choice
Weight 1.783 LB
EAN or UPC 51131067882
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison