- 6 in Width
- Plastic and Metal Material
- Tan Color
description
- With our Scotch® Mainline Dispenser P56W, you can hold and dispense tape rolls of up to six-inches in total width and eliminate the need for multiple dispensers in one area. With the ability to hold and dispense various types of film backed, filament enforced and general tapes you'll reduce the need to change tape rolls and types. Save time and increase efficiency in high-volume work areas.
features
- Portable and easily relocated to desired work area
- Rubber base won't mar or scratch table tops and desks
- Constructed from a durable, high-impact plastic for years of heavy duty use
- Versatile and able to dispense tape up to six-inches wide and with a 6-7/8" maximum diameter
- Weighted base ensures a stable dispensing platform, reducing accidents and spills
| Type | Pull and Cut |
| Material | Plastic & Metal |
| Color | Tan |
| Weight | 9.4 LB |
| EAN or UPC | 51131069657 |

