- 2 in Width
- Plastic and Metal Material
- Black Color
description
- Tartan™ Pistol Grip Box Sealing Tape Dispenser HB903 is an affordable, portable, hand-held tape dispenser designed with a pistol-grip design for easy application. Easy-to-use, you can tack, roll, buff and tear in one fluid motion. The lightweight and rugged construction of this box tape dispenser creates a durable, yet portable, tool for sealing, combining, reinforcing and bundling.
features
- One-hand, pistol-grip design allows for easy application
- Plastic and metal construction creates a rugged and durable tool
- Lightweight dispenser provides a portable solution
- Adjustable, hub-mounted tape brake offers control of tension and delivery
| Material | Plastic & Metal |
| Color | Black |
| Weight | 24.65 LB |
| EAN or UPC | 51131069978 |

