- High Pressure Supplied Air Respirator Hose
description
- This hose is 25 feet long and has a 3/8 inch inner diameter. It is equipped with MPT fittings at both ends and accepts 1/4 inch FPT fittings.
features
- 3/8 inch inner diameter
- MPT fittings at both ends and accepts 1/4 inch FPT fittings
- High pressure
| Flow | 100 ft3/min |
| Length | 25 ft |
| Material | Rubber |
| Valve Type | Cooling/Heating Valve |
| Hose Type | Straight |
| Fitting Type | Industrial Interchange Fittings |
| I.D. | 3/8 in |
| Type | High Pressure, Supplied Air Respirator Hose |
| Color | Blue |
| Weight | 1.0 LB |
| EAN or UPC | 51131070103 |

