- High Pressure Supplied Air Respirator Hose
description
- This hose is 50 feet long and has a 3/8 inch inner diameter. It's equipped with MPT fittings at both ends and accepts 1/4 inch FPT fittings. You may not combine 25 or 50 foot lengths of the 3M™ Supplied Air Hose W-9435.
features
- 3/8 inch inner diameter
- MPT fittings at both ends and accepts 1/4 inch FPT fittings
- No filters, cartridges or batteries to maintain
| Material | Rubber |
| Color | Blue |
| Fitting Type | Industrial Interchange Fittings |
| Type | High Pressure, Supplied Air Respirator Hose |
| Flow | 100 ft3/min |
| Length | 50 ft |
| Hose Type | Straight |
| Valve Type | Cooling/Heating Valve |
| Weight | 8.56 LB |
| EAN or UPC | 51131070110 |

