- High Pressure Supplied Air Hose
description
- This hose is 100 feet long and has a 3/8 inch inner diameter. It is equipped with MPT fittings at both ends and accepts 1/4 inch FPT fittings.
features
- 3/8 inch inner diameter
- MPT fittings at both ends and accepts 1/4 inch FPT fittings
- No filters, cartridges or batteries to maintain
| Color | Blue |
| Material | Rubber |
| Length | 100 ft |
| Purpose | SAR |
| Hose Type | Straight |
| Fitting Type | Industrial Interchange Fittings |
| Valve Type | Cooling/Heating Valve |
| I.D. | 3/8 in |
| Overall Length [Min] | 100 ft |
| Type | High Pressure, Supplied Air Hose |
| Flow | 100 ft3/min |
| Overall Length [Max] | 30.48 m |
| Weight | 0.0 LB |
| EAN or UPC | 51131070127 |

