- Low Pressure Supplied Air Hose
description
- Can be used on 3M™ Low Pressure Compressed Air Systems. It has a 1/2 inch inner diameter and is equipped with MPT's on both ends to accept 3/8 inch FPT fittings. This hose can only be used in single lengths. Hoses cannot be combined.
features
- Can be used on 3M™ Low Pressure Compressed Air Systems
- Has a 1/2 inch inner diameter and is equipped with MPT's on both ends to accept 3/8 inch FPT fittings
| Material | Rubber |
| Valve Type | Low Pressure Valve |
| Length | 100 ft |
| Type | Low Pressure, Supplied Air Hose |
| Flow | 100 ft3/min |
| Overall Length [Max] | 30.48 m |
| Hose Type | Straight |
| I.D. | 1/2 in |
| Purpose | SAR |
| Color | Red |
| Fitting Type | Industrial Interchange Fittings |
| Overall Length [Min] | 100 ft |
| Weight | 0.0 LB |
| EAN or UPC | 51131070356 |

