- Spectacle Kit
description
- Use with 3M™ Full Facepiece Respirators 6000 Series.
features
- Compatible with the 3M™ Full Facepiece Respirators 6000 Series
- Permits the wearer to use corrective lenses and to make position adjustment that is most comfortable.
- 1 each per case
- For occupational use only
| Eye Protection | Yes |
| Silicone Faceseal | No |
| Clip-On Welding Shield | No |
| Cool Flow Exhalation Valve | No |
| Accessory Type | Spectacle Kit |
| Mask Type | Full Facepiece Reusable |
| Weight | 0.0 LB |
| EAN or UPC | 51131071414 |

