- High Pressure Air Regulating Valve Assembly
description
- Includes the 3M™ Air Regulator SA-1009 and Waist Belt GVP-127. Used with breathing tube, facepiece, filters/cartridges and air supply hose, it makes a complete 3M™ Dual Airline Supplied Air Respirator.
features
- Includes the 3M™ Air Regulator SA-1009 and Waist Belt GVP-127.
| Flow | 100 ft3/min |
| Fitting Type | Industrial Interchange Fittings |
| Valve Type | Air Regulating Valve |
| Color | Black |
| Type | High Pressure, Air Regulating Valve Assembly |
| Weight | 0.0 LB |
| EAN or UPC | 51131071537 |

