- 6 in Length
- 3 in Width
- Aluminum Oxide Material
description
- The Scotch-Brite™ General Purpose Scuff Sponge is ideal for hand scuffing of auto, marine, or aircraft surfaces, and gets at awkward areas such as door shuts, bumpers or panel edging. Use it for cleaning, rust removal, and spot repairs in clearcoat and paint systems. Scotch-Brite material is a fantastic alternative to steel wool and can be used dry or with water or solvents without rusting.
features
- Non-woven vinyl scuff sponge is designed for cleaning surfaces and scuffing paint
- Flexible sponge conforms to irregular or contoured shapes
- Double-sided for additional durability and longer service life
- Use dry, with soap and water, or with solvents
- Will not rust or splinter—a good replacement for steel wool
| Product Form | Sponge |
| Height | 1 in |
| Grade | Extra Fine |
| Material | Aluminum Oxide |
| Form Type | Hand |
| Overall Length [Min] | 1 in |
| Grit Type | Extra Fine |
| Sanding Method | Hand |
| Abrasive Material | Aluminum Oxide |
| Length | 6 in |
| Weight | 8.766 LB |
| EAN or UPC | 51131074415 |

