- Very Fine Grade
- 6 in Overall Width
- 9 in Minimum Overall Length
description
- Scotch-Brite™ General Purpose Hand Pad 7447 combines flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results, use after use. Very fine grade aluminum oxide abrasives cut fast and fine, leaving a smooth, finished surface. Suitable for use on a wide variety of materials and for many different tasks.
features
- Superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
- Very fine grade aluminum oxide abrasive cleans, finishes, grains, denibs, and defuzzes
- Suitable for use on wood, metal, plastics, ceramics, porcelain, rubber, or composites
- Reusable pad resists tearing, splintering, shredding, loading and will never rust, providing a long, useful life
- Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
| Product Form | Hand Pad |
| Overall Width | 6 in, 15.24 cm |
| Abrasive Material | Aluminum Oxide |
| Grade | Very Fine |
| Color | Red |
| Form Type | Hand Pad |
| Sanding Method | Hand |
| Overall Length [Min] | 9 in, 22.86 cm |
| Weight | 0.0 KG |

