- 4 in Diameter
- Silicon Carbide Material
description
- Ideally suited for rust, coating and weld discoloration removal our Scotch-Brite™ Roloc™ Clean and Strip Disc is a long-lasting abrasive that combines silicon carbide mineral with non-woven nylon fibers. This unique disc can aggressively clean without significantly altering the base material.
features
- Removes paint, rust and quickly without compromising the geometry of the workpiece
- Load resistant material resists clogging for consistent cutting action
- Smear resistant properties avoid extra cleaning of the work surface
- Extra coarse (XCS) grade silicon carbide provides aggressive cutting and leaves a fine finish without gouging the workpiece
- Roloc™ attachment system provides easy disc change out for multi-step finishing processes
| Color | Black |
| Abrasive Material | Silicon Carbide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Dia. | 4 in |
| Grade | Extra Coarse |
| For Use On | All Metals |
| Center Hole | 1 in |
| Form Type | Disc |
| RPM [Max] | 8000 rpm |
| Attachment Type | TR+ |
| Material | Silicon Carbide |
| Grit Type | Extra Coarse |
| Used With | All Metals |
| Product Form | Disc |
| Back Color | Blue |
| Method of Attachment | TR+ |
| Overall Diameter | 4 in, 101.6 mm |
| Thickness | 0.5 in |
| Weight | 0.14 LB |
| EAN or UPC | 51131074668 |

