- 4 in Diameter
description
- Our 3M™ Stripe Off Wheel was designed for high-speed removal of vinyl, decals, tape, graphics and double sided molding striping and trim. We engineered this wheel to help operators achieve effective and efficient decal removal without damaging the surface below.
features
- Engineered to remove unwanted decals and stripes without damaging the substrate
- Also works well for removal of vinyl, tape and graphics
- 4 inch diameter and 5/8 inch thickness make this wheel great for small, hard-to-remove detailing
- Wheel has a max 4,000 RPM
- Solid molded wheel is durable and has a long service life
| Dia. | 4 in |
| Type of Abrasive | Surface Conditioning |
| Thickness | 0.625 in |
| Overall Thickness | 0.625 in, 15.875 mm |
| Color | Beige |
| Type | Stripe-off Wheel |
| RPM [Max] | 4000 rpm |
| Overall Diameter | 4 in, 100 mm |
| Weight | 0.424 LB |
| EAN or UPC | 51131074989 |

