- Aluminum Oxide Material
description
- Scotch-Brite™ Multi-Flex Sheets come on a 20 foot perforated roll and works quickly and economically for sealer sanding, denibbing, defuzzing, highlighting and topcoat finishing applications.
applications
- For very-fine-finish applications, including sealer sanding, denibbing, defuzzing, highlighting and top coat finishing (both solvent- and water-based)
features
- Faster, easier scuffing action – but not coarser
- Use for woodworking, metalworking, synthetic fabrication and maintenance operations
- Available in three color-coded grades, grey fine grade, purple Very Fine and copper Ultra Fine
- Very flexible and conformable for cleaning or fine finishing
- Replaces steel wool to eliminate contamination
- Can be folded, stacked or rolled
| Color | Red |
| Overall Length [Min] | 20 ft, 6.096 m |
| Form Type | Hand |
| Material | Aluminum Oxide |
| Abrasive Material | Aluminum Oxide |
| Product Form | Sheet Roll |
| Grit Type | Very Fine |
| Grade | Very Fine |
| Grit | Very Fine |
| Used With | Metals |
| For Use On | Metals, Synthetics, Wood |
| Length | 20 ft |
| Overall Width | 8 in, 203.2 mm |
| Type of Abrasive | Non-Woven |
| Weight | 1.17 LB |
| EAN or UPC | 51131075214 |

