- 2 in Diameter
description
- Our 3M™ Roloc™ Gasket Removal Disc Pad Assembly allows you to mount a Scotch-Brite™ Roloc™ Gasket Removal Disc directly to your right angle or straight shaft power tool to remove tough gaskets and gasket residue from engine parts. The disc pad holder has a 1/4-20 INT thread that is compatible with any tool with a 1/4-20 EXT threaded shaft.
features
- Assembly includes backup pad, steel shaft and adapter
- 1/4-20 INT thread attaches easily to right angle, and straight shaft tools with 1/4-20 EXT threads
- 1/4-20 INT thread attaches easily to 1/4-20 EXT steel shaft
- Max RPM 25,000 (2-inch) and 20,000 (3-inch)
- Provides firm support for Scotch-Brite™ Roloc™ Gasket Removal Disc
- Swap discs swiftly and efficiently with twist-on and off mounting system
| Method of Attachment | TR |
| Color | Black |
| Thread Type | Internal |
| Density Rating | Hard |
| Thread Size | 1/4-20 |
| RPM [Max] | 25000 rpm |
| Dia. | 2 in |
| Type | Regular, Roloc™ |
| Weight | 0.9 LB |
| EAN or UPC | 51131077157 |

