- Headcover w/Integrated Head Suspension
description
- The 3M™ Versaflo™ S-133L Headcover is a loose fitting facepiece approved for use with certain 3M™ Powered Air Purifying and Supplied Air Respirator Systems.
features
- Size: Medium/Large
- Available in two different sizes to suit customer needs
- Ready to use straight out of the box
| Headgear Type | Headcover |
| Visor | Clear |
| Accessory Type | Headcover w/Integrated Head Suspension |
| Material | Polypropylene |
| Color | White |
| Weight | 0.0 LB |
| EAN or UPC | 51131170711 |

