- Hood w/Integrated Head Suspension
description
- The 3M™ Versaflo™ S-433L Hood is approved for use with certain 3M™ Powered Air Purifying and Supplied Air Respirator Systems.
features
- Size: Medium/Large
- Available in two different sizes to suit customer needs
- Ready to use straight out of the box
| Visor | Clear |
| Color | White |
| Material | Polypropylene Coated Non-Woven Polypropylene |
| Headgear Type | Hood, Hood with Suspension |
| Accessory Type | Hood w/Integrated Head Suspension |
| Weight | 2.26 LB |
| EAN or UPC | 51131170834 |

