- High Durability Hood
| Color | White |
| Valve Type | Air Regulating Valve |
| Material | Polyurethane Coated Knitted Polyamide Fabric |
| Supplied Air Respirator Style | Low-Pressure Portable Ambient Air Pump |
| Flow | 100 ft3/min |
| Accessory Type | High Durability Hood |
| Headgear Type | Hood w/Suspension |
| Weight | 0.0 LB |
| EAN or UPC | 51131170872 |

