- High Durability Hood w/Integrated Head Suspension
description
- The 3M™ Versaflo™ S-533S Hood is approved for use with certain 3M™ Powered Air Purifying and Supplied Air Respirator Systems.
features
- Size: Small/Medium
- Available in two different sizes to suit customer needs
- Ready to use straight out of the box
| Accessory Type | High Durability Hood w/Integrated Head Suspension |
| Supplied Air Respirator Style | Low-Pressure Portable Ambient Air Pump |
| Color | White |
| Headgear Type | Hood with Suspension |
| Flow | 100 ft3/min |
| Valve Type | Air Regulating Valve |
| Material | Polyurethane Coated Knitted Polyamide Fabric |
| Weight | 0.0 LB |
| EAN or UPC | 51131170896 |

